Shop All Snips
Makita
Shear Blade, Right
Mfr # 725092-5
Zoro # G3246297
$61.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Easy to Install; For Making Cuts in up to 18 gauge Steel
- Application Cuts in Up to 18 Gauge Steel
- Corded/Banded Corded
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Features | Easy to Install; For Making Cuts in up to 18 gauge Steel |
Application | Cuts in Up to 18 Gauge Steel |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Item | 18 Ga Straight Shear 6.5 Amp |
Blade Type | Right Blade |
Type | Right Blade |
Blade Material | Steel |
Compatible with Manufacturer Part Number | BJS130, JS1300 |
Description
18 Ga Straight Shear 6.5 Amp, Blade Type Right, Compatible with Manufacturer Part Number BJS130, JS1300, Compatible with Grainger Part Number 14F138
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 7 mm 12-Point Socket (SHD02307)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/8 (55272)
- MARSON Prof Thread Setter Kit, Rn-1 (M39302)
- MAKITA Die, JN3201 (792292-2)
- MAKITA Punch, JN1600 (792265-5)
- MAKITA 664265-4 Power Cord 8, 16 Gauge, 2-Wire (664265-4)
- MALCO M14NRB Replacement Blade For M14N (M14NRB)
- CRAFTSMAN HVAC Right cut Tin Snips, 1.18 (CMHT73560)
- MALCO AV2 Right Cut Aviation Snip (AV2)
- GREENLEE 625 1 Inch Carbide Tipped Hole Cutter (625-1)
- Makita Snips