Shop All Snips
Makita
Shear Blade, Left
Mfr # 725093-3
Zoro # G3246306
Not eligible for select promotions
$56.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Straight Shear Cut
- Material Steel
- Features Easy to Install; For Making Cuts in up to 18 gauge Steel
- Application Cuts in Up to 18 Gauge Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Cutting Action | Straight Shear Cut |
Material | Steel |
Features | Easy to Install; For Making Cuts in up to 18 gauge Steel |
Application | Cuts in Up to 18 Gauge Steel |
Number of Pieces | 1 |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Item | 18 Ga Straight Shear 6.5 Amp 0-2 500 Rpm |
Blade Type | Left Blade |
Type | Left Blade |
Compatible with Manufacturer Part Number | BJS130, JS1300 |
Blade Material | Steel |
Description
18 Ga Straight Shear 6.5 Amp 0-2 500 Rpm, Blade Type Left, Compatible with Manufacturer Part Number BJS130, JS1300, Compatible with Grainger Part Number 14F138
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2-1/4 HP* Router (RF1101)
- OX TOOLS 4-Piece Framer's Rig - Oil Tanned Leather (OX-P263605)
- OLFA Snap-Off Utility Knife Utility, 6 in L (L-2)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09752)
- MAKITA Punch, JN1600 (792265-5)
- MAKITA 664265-4 Power Cord 8, 16 Gauge, 2-Wire (664265-4)
- MAKITA Die, JN3201 (792292-2)
- MALCO HAND SEAMER ALUM 5""BLD (S5R)
- VULCAN Snips Aviation Tin Right Cut (TS-01020)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.38", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610BS)
- CORONA TOOLS Snip Micro (FS 3214D)
- Makita Knives, Cutters & Snips