Shop All Rotary and Straight Line Laser Levels
Makita
Self-Leveling Cross-Line Laser
Mfr # SK106DZ
Zoro # G701728309
product price: $369.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$369.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 4
- Number of Lines 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # SK106DZ
- Zoro # G701728309
- UPC # 088381851916
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4 in, 5/8 in |
Overall Depth | 4 7/16 in |
Overall Height | 4 in |
Overall Width | 2 3/8 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Description
The MAKITA SK106DZ Self-Leveling Cross-Line Laser is a perfect tool for anyone looking to get work done. This cross line laser ensures you are working with the most accurate measurements possible. With an accuracy of +/-1/8 in @ 30 ft, this rotary and straight line laser level provides the best results. The red laser color gives it a clean appearance, making it suitable for indoor use as well as outdoor projects. It has both 1/4 in and 5/8 in thread sizes so you can choose which size works best for your project. This 12V Li-Ion battery operated laser is easy to handle and offers adjustable settings depending on your needs. With its convenient features, this MAKITA Self Leveling Cross Line Laser will give you accurate measurements every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74106)
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- SPYDER Hole Saw, Bi-Metal, 2-1/2In (600087CF)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Senco JoistPro 250 XP (SP EA0233)
- MAKITA Self-Leveling 360deg 3-Plane, 12V max CXT (SK700GDNAJ)
- MAKITA Self-Leveling 360deg 3-Plane, 12V max CXT (SK700DNAJ)
- MAKITA Self-Leveling 360deg 3-Plane, 12V max CXT (SK700GD)
- KLEIN TOOLS Rechargeable Self-Leveling Green Planar Laser Level (93PLL)
- STABILA 03420 - LAX600G Green Beam 3 Plane x 360 Degrees Laser 7-Piece Kit (03420-STABILA)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- KAPRO 883N PROLASER 3D Three line Laser - 360° Beams IP65 (Red) (883N)
- Makita Levels, Compasses, and Plumb Bobs