Shop All Rotary and Straight Line Laser Levels
Makita
Self-Leveling 360deg 3-Plane, 12V max CXT
Mfr # SK700GD
Zoro # G603528670
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # SK700GD
- Zoro # G603528670
- UPC # 088381740739
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Details
Promotion Restriction | Not eligible for promotion |
Item | Self-Leveling 360deg 3-Plane,12V max CXT |
Description
Self-Leveling 360deg 3-Plane,12V max CXT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 1/4" R (CF125PF)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 71 200)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YR88)
- AMPCO SAFETY TOOLS 14 in L 2 13/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-212)
- MAKITA Self-Leveling Cross-Line Laser (SK106DZ)
- MAKITA Self-Leveling 360deg 3-Plane, 12V max CXT (SK700GDNAJ)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int, Green, 1200 ft. (40-6544)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W, Laser Color: Red (PLS 5R KIT)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6611)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6649)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- Makita Rotary and Straight Line Laser Levels