Shop All Screwdriver Bits
Makita
Self Feed Bit, 2-1/4"
Mfr # D-30025
Zoro # G3993906
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Style Milled Flat
- Impact Rated No
- Shank Size 1/2"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # D-30025
- Zoro # G3993906
- UPC # 088381349840
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/2" |
Point Size | 2-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Item | Socket Bit |
Shank Style | Milled Flat |
Impact Rated | No |
SAE or Metric | SAE |
Item | Self Feed Bit,2-1/4" |
Fastening Tool Item Type | Self Feed Bits |
Description
Self Feed Bit,2-1/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILIMANJARO 7" Folding Knife - Caula - Metal Finish (910023)
- PROTO Locking Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (J5663)
- PROTO Ratcheting Wrench Set, Double Box End (J1190MA)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8 in (CR-21-ST)
- MAKITA PH2, Power, Bit, 2", PK150 (A-96671-10)
- MAKITA #2 Phillips Power Bit (784233-2)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- WERA Power Bit, SAE, 4mm, Hios, T6, 2-33/64", PK10 (05345056001)
- Makita Screwdriver Bits