Shop All Screwdriver Bits
Makita
Self Feed Bit, 1-1/4"
Mfr # D-29963
Zoro # G3993930
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Style Milled Flat
- Point Size 1-1/4"
- Shank Size 1/2"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # D-29963
- Zoro # G3993930
- UPC # 088381348515
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | 1-1/4" |
Shank Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Item | Socket Bit |
Shank Style | Milled Flat |
Item | Self Feed Bit,1-1/4" |
SAE or Metric | SAE |
Impact Rated | No |
Fastening Tool Item Type | Self Feed Bits |
Description
Self Feed Bit,1-1/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver (2607-20)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2315-05)
- DRILL AMERICA 37/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X37/64X1/2)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HC2054)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- MAKITA #2 Phillips Power Bit (784233-2)
- MAKITA ImpactX™ #2 Phillips 1″ Insert Bit, 2/pk (A-96469)
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 (A-98843-10)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- URREA Insert Bit, Torx Tamper T25X1" (23026)
- Makita Screwdriver Bits