Shop All Masonry Drill Bits
Makita
SDS-Plus Rebar Cutter Drill Bit 5/8"x12
Mfr # E-12516
Zoro # G003927448
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 5/8 in
- Overall Length 12 in
- Impact Rated No
- Primary Material Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-12516
- Zoro # G003927448
- UPC # 088381587570
- Country of Origin Multiple
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Overall Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rebar Cutter Drill Bit |
Impact Rated | No |
Primary Material Application | Concrete |
For Tool Type | Rebar Cutter Bit |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Finish - Machining | Not Rated |
Decimal Equivalent | 0.625 |
Description
Rebar Cutter Drill Bit, 5/8 in Drill Bit Size, Carbide, 12 in Overall Length, SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set Z-series 21 pieces 1/2 Sq. Drive (4285Z)
- BLACK & DECKER 4-1/2" 6.5A Angle Grinder (BDEG400)
- SPEEDAIRE Air Gun, Short Leaver, 18" Extension Size (458J39)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1012LF)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- IRWIN Masonry Drill Bit, 5/16x4in, PK5 (5026006)
- Makita Drill Bits