Shop All Masonry Drill Bits
Makita
SDS-Plus Rebar Cutter Drill Bit 3/8"x8
Mfr # E-12485
Zoro # G503927405
product price: $68.79
/ea
Not eligible for select promotions
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Overall Length 8 in
- Impact Rated No
- Shank Type - Machining SDS Plus
- Primary Material Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-12485
- Zoro # G503927405
- UPC # 088381587549
- Country of Origin Multiple
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Overall Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rebar Cutter Drill Bit |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete |
Material - Machining | Carbide |
For Tool Type | Rebar Cutter Bit |
Measurement System | Fractional Inch |
Finish - Machining | Not Rated |
Decimal Equivalent | 0.375 |
Description
Rebar Cutter Drill Bit, 3/8 in Drill Bit Size, Carbide, 8 in Overall Length, SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- DEADON Tool Pouch, Large Tape Measure Holder, 600 Denier Poly (DO-TH)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (48018)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- DRILL AMERICA 7/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X7/8)
- Makita Drill Bits