Shop All Masonry Drill Bits
Makita
SDS-Plus Hollow Dust Extraction Drill Bi
Mfr # E-07163
Zoro # G603927442
product price: $181.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Number of Pieces 1
- Application Drilling, Hole Cleaning
- Material Tungsten Carbide
- Compatible Tool Type Rotary Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-07163
- Zoro # G603927442
- UPC # 088381571418
- Country of Origin Multiple
- Category Masonry Drill Bits
Dimensions
Overall Length | 16 in |
Maximum Application Diameter | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Dust Extraction Drill Bit |
Number of Pieces | 1 |
Application | Drilling, Hole Cleaning |
Material | Tungsten Carbide |
Compatible Tool Type | Rotary Hammer |
Optimal Drilling Range Maximum | 10 3/8 in |
Compatible Chuck Style | SDS-Plus |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Product Type | Dust Extraction Drill Bit |
Kit Contents | (1) 5/8 in x 16 in SDS-Plus Dust Extraction Drill Bit |
Extractor Mounting Location | On-Tool |
Compatible with Manufacturer Part Number | Makita Rotary Hammers and Dust Extractors |
Accessory Type | Dust Extraction Drill Bit |
Description
Hollow Dust Extraction Drill Bit, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Hole Cleaning, Maximum Application Diameter 5/8 in, Product Type Dust Extraction Drill Bit, Compatible with Manufacturer Part Number Makita Rotary Hammers and Dust Extractors, Compatible with Grainger Part Number Makita Rotary Hammers and Dust Extractors, Kit Contents (1) 5/8 in x 16 in SDS-Plus Dust Extraction Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- CLC WORK GEAR Tool Works Series Work Apron, 29 to 50 in Waist, Cotton, White, 2Pocket (C6)
- GEARWRENCH 30mm 72-Tooth 12 Point Ratcheting Combination Wrench (9130D)
- DIABLO FINISH SAW BLD 40T X 6""D (D0640X)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- DIABLO 3/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4260)
- Makita Drill Bits