Shop All Masonry Drill Bits
This Product is Discontinued
Makita
SDS-PLUS Bit, 3/16" x 6-1/4", PK25 (Discontinued)
Mfr # D-00832-25
Zoro # G4000958
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/16 in
- Overall Length 6 1/4 in
- Shank Type - Machining SDS Plus
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # D-00832-25
- Zoro # G4000958
- UPC # 088381335041
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Overall Length | 6 1/4 in |
Maximum Drilling Depth | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | SDS-PLUS Bit,3/16" x 6-1/4",PK25 |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Cutting Direction | Right Hand |
Primary Material Application | Concrete, Masonry |
Decimal Equivalent | 0.1875 |
For Tool Type | Rotary Hammer |
Percussion Rated | Yes |
Description
SDS-PLUS Bit,3/16 In. x 6-1/4 In.,PK25, SDS Plus, 3/16 in Drill Bit Size, 6 1/4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.