Shop All Reciprocating Saw Blades
Makita
SAW BLADE 6" RECIP
Mfr # MP723050-A-5
Zoro # G701938692
product price: $7.55
/ea
Not eligible for select promotions
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MP723050-A-5
- Zoro # G701938692
- UPC # 883819377330
- Country of Origin Unknown
- Category Reciprocating Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Set, 2 Way, 10 Ton (J4232SJ)
- DEWALT 3/8" x 16" x 18" SDS+ Hammer Bit (DW5431)
- ALLPAX Valve Stem Packing Hook, No. 17, 6-15/16"L (AX1232)
- DEWALT Jobsite Box, Yellow, 48 in W x 23-1/2 in D x 27-1/2 in H (DWXJSB48Y)
- MAKITA 6" L x Metal Cutting Cutting Saw Blade, 6", PK5 (723079-A-5)
- MAKITA BLADE RECIP 6x3/4 F/MTL 14TPI (5pk) (MP723065-A-5)
- MAKITA BLADE Metal Cutting Recip 6" 18TPI (5pk) (MP723066-A-5)
- MAKITA 6" L x Wood Cutting Wood Reciprocating SawBlade, 6", 6TPI, PK5 (723054-A-5)
- MAKITA BLADE Mtl Cutting Recip 9" 18TPI ( (MP723069-A-5)
- MAKITA Makita® XRJ04Z 18V LXT Reciprocating Saw Bare Tool (XRJ04Z)
- IMPERIAL BLADES Blade Recip Std. 6 in 14 TPI (IB614-B)
- Makita Power Saw Blades