Shop All Sanding Belts
Makita
Sanding Belt, 3" W, 24" L, 60 Grit
Mfr # 794237-B-2
Zoro # G3994606
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 3"
- Length 24"
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 794237-B-2
- Zoro # G3994606
- UPC # 088381903776
- Country of Origin Japan
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sanding Belt,#60,3 x 24,9924DB,PK2 |
Grit | 60 |
Description
Sanding Belt,#60,3 x 24,9924DB,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC95M400)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 40 (66261192846)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P100G, AlO (66261131463)
- CLESCO 1/2" X 2" Sanding Sleeve 50 Grit A/O, Pk6 (SS-008032-050A6)
- MAKITA SANDING BELT 1-1/8X21 40J (MP742301-7)
- MAKITA 1-1/8" x 21" Abrasive Belt, 80 Grit, 10/pk (742303-3)
- MAKITA Sanding Belt, 1-1/8" W, 21" L (742305-9)
- MAKITA Sanding Belt, 1/2" W, 21" L, 80 Grit (A-34584)
- MAKITA Sanding Belt, 3/8" W, 21" L, 120 Grit (A-34481)
- MAKITA ABRASIVE BELT 1-1/8" x 21"100 Grit (10pk (MP742304-1)
- DYNABRADE Belt, 80G, 2"X42" (81005)
- Makita Sanding Belts