Shop All Sanding Belts
Makita
Sanding Belt, 3" W, 21" L, 60 Grit
Mfr # 794119-A-2
Zoro # G3994405
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 3"
- Length 21"
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 794119-A-2
- Zoro # G3994405
- UPC # 088381901864
- Country of Origin Japan
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Belt,60 Grit,3" x 21",PK2 |
Grit | 60 |
Description
Abrasive Belt,60 Grit,3 In. x 21 In.,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41600)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118515)
- ARC ABRASIVES Belt Cg 1 X 42 80, 1" W, 42" L, 80 Grit (40104206)
- VSM Abrasive Belt, 40 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Ceramic, XK870X (291284)
- MAKITA 1-1/8" x 21" Abrasive Belt, 80 Grit, 10/pk (742303-3)
- MAKITA ABRASIVE BELT 1-1/8" x 21"100 Grit (10pk (MP742304-1)
- MAKITA Sanding Belt, 4" W, 24" L, 150 Grit (794133-F-2)
- MAKITA Sanding Belt, 1/2" W, 21" L, 80 Grit (A-34584)
- MAKITA Sanding Belt, 3/8" W, 21" L, 120 Grit (A-34481)
- MAKITA SANDING BELT 1-1/8X21 40J (MP742301-7)
- UNITED ABRASIVES/SAIT Nonwoven Belt12x18BrownPK10 (77510)
- Makita Sanding Belts