Shop All Sanding Belts
Makita
Sanding Belt, 3" W, 21" L, 40 Grit
Mfr # 794119-F-2
Zoro # G3994615
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 3"
- Length 21"
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 794119-F-2
- Zoro # G3994615
- UPC # 088381903745
- Country of Origin Japan
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Belt,3 x 21,#40,9900B,PK2 |
Grit | 40 |
Description
Abrasive Belt,3 x 21,#40,9900B,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- VSM 5" Diameter PSA Sanding Disc, Silicon Carbide, 240G, X-Weight, PK 10 (116376)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180304)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 100 Grit (30419T)
- MAKITA ABRASIVE BELT 1-1/8" x 21"100 Grit (10pk (MP742304-1)
- MAKITA Sanding Belt, 1-1/8" W, 21" L (742305-9)
- MAKITA Sanding Belt, 3/8" W, 21" L, 80 Grit (A-34469)
- MAKITA Sanding Belt, 4" W, 24" L, 150 Grit (794133-F-2)
- MAKITA Sanding Belt, 3" W, 24" L, 60 Grit (794237-B-2)
- MAKITA 1-1/8" x 21" Abrasive Belt, 80 Grit, 10/pk (742303-3)
- FEIN Sanding Belt, 13/16 in W, 32-1/16 in L, 320 Grit (63714052017)
- Makita Sanding Belts