Shop All Sanding Belts
Makita
Sanding Belt, 1/2" W, 21" L, 80 Grit
Mfr # A-34584
Zoro # G3994719
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 1/2"
- Length 21"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # A-34584
- Zoro # G3994719
- UPC # 088381164504
- Country of Origin Multiple
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 21" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Belt,1/2"x21",80Grit,9032,PK10 |
Grit | 80 |
Description
Abrasive Belt,1/2 In.x21 In.,80Grit,9032,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002201400)
- UNITED ABRASIVES/SAIT SAIT 76341 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 120 Grit, 10-Pack (76341)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- 3M Wetordry 99421NA Sand Paper, 320-Grit, Paper Backing, Silicone Carbide, Black (99421NA)
- MAKITA Sanding Belt, 4" W, 24" L, 150 Grit (794133-F-2)
- MAKITA Sanding Belt, 3/8" W, 21" L, 120 Grit (A-34481)
- MAKITA Sanding Belt, 1-1/8" W, 21" L (742305-9)
- MAKITA 1-1/8" x 21" Abrasive Belt, 180 Grit, 10/pk (742336-A)
- MAKITA 1-1/8" x 21" Abrasive Belt, 80 Grit, 10/pk (742303-3)
- MAKITA SANDING BELT 1-1/8X21 40J (MP742301-7)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 320 Grit, Very Fine, Rapid Prep, Blue (66261019876)
- Makita Sanding Belts