Shop All Back Up Pads
Makita
Sanding Backing Pad, Rubber, 9" dia.
Mfr # 199940-8
Zoro # G701209815
Not eligible for select promotions
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Medium
- Material Rubber
- Application Sanding
- Color Black
- Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 199940-8
- Zoro # G701209815
- UPC # 088381546164
- Country of Origin Multiple
- Category Back Up Pads
Dimensions
Dia. | 9 in |
Overall Width | 9 in |
Overall Diameter | 9 in |
Description
Disc Backup Pad, Abrasive Mount Type Hook and Loop, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed Not Rated, Number of Vacuum Holes 8, Color Black, Overall Width 9 in, Overall Diameter 9 in, Product Type Disc Backup Pad, Compatible Manufacturer Part Number XLS01, Features Hook & Loop Design for Drywall Sanding Applications; Durable Construction for Long Life; Quick and Easy Abrasive Disc Change for Operator Convenience
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4" x 5/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4050407)
- 3M Cloth Belt 361F, 9inx60 in P150 XF-weigh (7010300085)
- MIRKA Mesh Grip Disc, 5 in., 120 Grit, PK50 (9A-232-120)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x7/8" (13B060)
- MAKITA 5" Rubber Backing Pad (743015-1)
- MAKITA GrindWheels 4-1/2" (25pk) F/9524NB (MP741423-B-25)
- MAKITA Round Type TR Sanding Backing Pad, 2 (743124-6)
- MAKITA 5" Round Backing Pad, Hook & Loop (743081-8)
- MAKITA Backing Pad, Hook And Loop 3-5/8"X7-1/4 (194930-6)
- MAKITA PAD PLASTIC GV5000 (MP743025-8)
- DYNABRADE Disc Pad, Spiral-Face, 9" dia. (50284)
- Makita Back Up Pads