Shop All Back Up Pads
Makita
Sanding Backing Pad, Rubber, 9" dia.
Mfr # 199938-5
Zoro # G301209765
Free Shipping & Returns
Not eligible for select promotions
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Hard
- Application Sanding
- Color Black
- Material Rubber
- Type Drywall Sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 199938-5
- Zoro # G301209765
- UPC # 088381546140
- Country of Origin Multiple
- Category Back Up Pads
Dimensions
Dia. | 9 in |
Overall Width | 9 in |
Overall Diameter | 9 in |
Description
Disc Backup Pad, Abrasive Mount Type Hook and Loop, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed Not Rated, Number of Vacuum Holes 8, Color Black, Overall Width 9 in, Overall Diameter 9 in, Product Type Disc Backup Pad, Compatible Manufacturer Part Number XLS01, Features Hook & Loop Design for Drywall Sanding Applications; Durable Construction for Long Life; Quick and Easy Abrasive Disc Change for Operator Convenience
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94027)
- NORTON ABRASIVES Diamd Trung n Dresng Tool, BC, 1/4, 0.0015" (66260195001)
- PFERD 6" PSA Disc Holder - Threaded Spindle - 5/16-24 Thread (47268)
- 3M Roloc Disc Pad TS and TSM 28578, Hard 4in (28578)
- MAKITA 5" Round Backing Pad, Hook & Loop (743081-8)
- MAKITA GrindWheels 4-1/2" (25pk) F/9524NB (MP741423-B-25)
- MAKITA Round Type TR Sanding Backing Pad, 2 (743124-6)
- MAKITA Backing Pad, Hook And Loop 3-5/8"X7-1/4 (194930-6)
- MAKITA 5" Rubber Backing Pad (743015-1)
- MAKITA 5" Round Backing Pad, PSA (743082-6)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 5D (11-53905Z1)
- Makita Back Up Pads