Shop All Abrasive Parts
Makita
Router Straight Guide, 3601B
Mfr # 123029-0
Zoro # G3997257
product price: $34.89
/ea
Not eligible for select promotions
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Guide Style Straight
- Compatible Manufacturer Model Number 3601B
- Number of Pieces 1
- Product Type Straight Router Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 123029-0
- Zoro # G3997257
- UPC # 088381109468
- Country of Origin Japan
- Category Abrasive Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Router Guide |
Guide Style | Straight |
Compatible Manufacturer Model Number | 3601B |
Number of Pieces | 1 |
Product Type | Straight Router Guide |
Description
Straight Router Guide, Compatible Manufacturer Model Number 3601B, Guide Style Straight, Number of Pieces 1, Product Type Straight Router Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, AO, 60G, Med, Prpl (66253160777)
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23402)
- PFERD COMBICLICK® Fiber Disc, 7" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40747)
- MAKITA Dust Collector Hood (193036-7)
- MAKITA Dust Bag, BO4556K (166078-4)
- MAKITA Wire Brush Wheel, 9741 (794382-7)
- MAKITA Brush Cutter Debris Shield (452260-4)
- MAKITA Guide Rule, 1100 (161046-2)
- MAKITA Dust Bag, 9921 (122562-9)
- PFERD 9" Roller Refill, 1/4" Pile - Polyester - Premier Quality (89796)
- Makita Abrasive Parts