Shop All Pipe & Tubing Tool Parts
Makita
Router D-Handle Base Assembly, RD1101, RF1101, RP1101
Mfr # 193104-6
Zoro # G3994840
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Handle Type D-Handle
- Base Type Fixed
- Product Type Router Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 193104-6
- Zoro # G3994840
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Base |
Number of Pieces | 1 |
Handle Type | D-Handle |
Base Type | Fixed |
Product Type | Router Base |
Compatible Manufacturer Model Number | RD1101, RF1101, RP1101 |
Description
Router Base, Base Type Fixed, Compatible Manufacturer Model Number RD1101, RF1101, RP1101, Handle Type D-Handle, Includes Not Applicable, Number of Pieces 1, Product Type Router Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 13mm Nut Grip 35mm 1/4 Sq. Drive (2441M-13)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- MILWAUKEE TOOL 2-1/2" Diamond Max Hole Saw (49-56-5660)
- COUNCIL TOOL Sledge Hammer, 16 lb Head Weight (PR1600)
- MAKITA Sub Base w/1" Center Hole, RD1100 (193373-9)
- MAKITA 3-1/4" Planer Blade Set w/ Set Plate (D-17239)
- MAKITA 12" Planer Blade, Double Edged High Speed Steel, 2/pk (793346-8)
- MAKITA Switch for Mfr. No. GA5020 (651195-8)
- MAKITA Planer Blade 4-3/8", High Speed Steel, PK2 (D-71211)
- MAKITA 1-1/4 HP* Compact Router Kit (RT0701CX3)
- RIDGID Bearing, Spindle Front (26767)
- Makita Power Tool Parts