Shop All Router Bits
Makita
Router Bit, 1/2" 1" Cut, 1/4" SH
Mfr # 733004-2A
Zoro # G3995708
product price: $26.65
/ea
Not eligible for select promotions
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 733004-2A
- Zoro # G3995708
- UPC # 088381900911
- Country of Origin Israel
- Category Router Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Profile Router Bit |
Description
Profile Router Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (2888000)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx1/4 in.Slot (ATH24-025)
- MAG-MATE Floor Sweeper, 24in, Ceramic (FS2400)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- MAKITA Router Bit, 1/4", 1/4" SH (733001-0A)
- MAKITA CT Bit, 1-3/8 Rabbeting, 2FL, 1/4"SH, 3606 (733283-A)
- MAKITA Router Bit, 3/4" Top BB Straight, 1/4" (733259-A)
- MAKITA Router Bit 3/8" Rabbet, 2 Flute, 1/4" SH, Carbide-Tipped (733124-2A)
- MAKITA Straight Router Guide, # of Pieces 1 (194579-2)
- MASTERCUT TOOL 3/16x5/8x3/16x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-318)
- FREUD Flush Trim Router Bit, 3/8" Cutting Dia. (42-100)
- Makita Routers & Accessories