Shop All Router Accessories
Makita
Router Base, Plunge Base, Dual Grip Handle
Mfr # 196094-2
Zoro # G603528823
product price: $96.19
/ea
Free Shipping & Returns
Not eligible for select promotions
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Pieces 1
- Plunge Depth Capacity 1 in to 1 3/8 in
- Handle Type Dual Grip
- Compatible Manufacturer Model Number RT0700C, RT0701C, XTR01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 196094-2
- Zoro # G603528823
- UPC # 088381406499
- Country of Origin China
- Category Router Accessories
Dimensions
Plunge Depth Capacity | 1 in to 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Base |
Material | Plastic |
Number of Pieces | 1 |
Handle Type | Dual Grip |
Compatible Manufacturer Model Number | RT0700C, RT0701C, XTR01 |
Product Type | Router Base |
Base Type | Plunge |
Description
Router Base, Base Type Plunge, Compatible Manufacturer Model Number RT0700C, RT0701C, XTR01, Handle Type Dual Grip, Includes Not Applicable, Material Plastic, Number of Pieces 1, Plunge Depth Capacity 1 in to 1 3/8 in, Product Type Router Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bench Chain Grinder Spring (35589)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA3)
- DRILLCO 5/32 X 6.1/4, SDS PLUS DRILL - 1700A (170A1106)
- URREA Tool Box, Plastic, Red, 20 in W x 8-1/2 in D x 8-1/2 in H (9901)
- MAKITA Fixed Base (193103-8)
- MAKITA Plunge Base (193457-3)
- MAKITA Depth Gauge, For HR2611F/HR2621 (331886-4)
- MAKITA Straight Guide (193073-1)
- MAKITA Dust Extracting Attachment, Fixed Base (195559-1)
- MAKITA Straight Guide (123058-3)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- Makita Router Accessories