Shop All Back Up Pads
Makita
Round Type TR Sanding Backing Pad, 2
Mfr # 743124-6
Zoro # G802492635
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Diameter 2 in
- Application For Use with a Variety of Surface Conditioning and Sanding Discs for Maximum Material Removal and Versatility
- Attachment Type Spindle Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 743124-6
- Zoro # G802492635
- Country of Origin Multiple
- Category Back Up Pads
Dimensions
Diameter | 2 in |
Arbor Hole Size | 5/16-24 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Type TR Sanding Backing Pad |
Color | Black |
Application | For Use with a Variety of Surface Conditioning and Sanding Discs for Maximum Material Removal and Versatility |
Attachment Type | Spindle Thread |
For Use With | 373VU4, 373VU5, 373VU8, 373VU9 |
Material | Rubber |
Description
Round Type TR Sanding Backing Pad, Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Ceramic Nozzle, 7 cfm, Siphon, 13/64" (40056)
- UNITED ABRASIVES/SAIT Sanding BeltAOX3inWx24inL36G5PK (58171)
- 3M PSA Sanding Disc, SC, Paper, 8in, 180G, PK500 (7000120332)
- DYNABRADE HookandLoopDisc, 6", Vac, 100G, PK50 (91564)
- MAKITA 5" Round Backing Pad, PSA (743082-6)
- MAKITA 5" Rubber Backing Pad (743015-1)
- MAKITA Backing Pad, Hook And Loop 3-5/8"X7-1/4 (194930-6)
- MAKITA GrindWheels 4-1/2" (25pk) F/9524NB (MP741423-B-25)
- MAKITA 5" Round Backing Pad, Hook & Loop (743081-8)
- MAKITA PAD PLASTIC GV5000 (MP743025-8)
- MIRKA Grip Face, Interface Pad, 3"x3/8", PK5 (9133)
- Makita Back Up Pads