Shop All Rotary Hammers
Makita
Rotary Hammer, 7.5A, 120V AC, 4500bpm
Mfr # HR3011FCK
Zoro # G902485766
Free Shipping & Returns
$439.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Blows per Minute 0 to 4,500 bpm
- Tool Weight 9.7 lb
- Tool Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # HR3011FCK
- Zoro # G902485766
- UPC # 088381896740
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 14 in |
Cord Length | 8.2 ft |
Description
Rotary Hammer, Chuck Style SDS-Plus, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 1/4 in to 5/8 in, Solid Bit Capacity in Concrete 1 3/16 in, Modes of Operation Hammer & Rotate, Kit Contents (1) Bare Tool, Current 7.5 A, Voltage 120V AC, Maximum Blows per Minute 4,500 bpm, Impact Energy 2.9 ft-lb, Blows per Minute 0 to 4,500 bpm, Cord Length 8.2 ft, Core Bit Capacity in Concrete 3 1/8 in, Drilling Capacity in Concrete 1 3/16 in, Drilling Capacity in Steel 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (15526SS)
- TE-CO Milling Mach Clamp Kit, 1/2"X3/8"-16 (20503)
- IRWIN Tap and Die Set, 24 pc, High Carbon Steel (24614)
- INSIZE Drill Angle Gauge (4842-1)
- MAKITA 1" SDS-PLUS D-Handle Rotary Hammer (HR2475)
- MAKITA Cordless Rotary Hammer, Battery Included (XRH04Z/BL1850B)
- MAKITA 2'' SPLINE Rotary Hammer (HR5000)
- MAKITA Makita® HR2641 1" AVT® Rotary Hammer, accepts SDS-PLUS bits (D-Handle) (HR2641)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH01T)
- MAKITA 1-9/16" SDS-MAX Rotary Hammer, 10.0A (HR4002)
- DEWALT Cordless Rotary Hammer, 3/8 in, DC Battery (DCH072B/DCB124)
- Makita Rotary Hammers