Shop All Rotary Hammers
Makita
Rotary Hammer, 1-3/16", SDS-PLUS, L-Shape
Mfr # HR3001CK
Zoro # G302485786
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS-PLUS
- Voltage 120V AC
- Blows per Minute 0 to 4,500 bpm
- Amps 7.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # HR3001CK
- Zoro # G302485786
- UPC # 088381896825
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 14 in |
Cord Length | 8.2 ft |
Description
Rotary Hammer, Chuck Style SDS-Plus, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 1/4 in to 5/8 in, Solid Bit Capacity in Concrete 1 3/16 in, Modes of Operation Hammer & Rotate, Kit Contents (1) Bare Tool, Current 7.5 A, Voltage 120V AC, Maximum Blows per Minute 4,500 bpm, Impact Energy 2.9 ft-lb, Blows per Minute 0 to 4,500 bpm, Cord Length 8.2 ft, Core Bit Capacity in Concrete 3 1/8 in, Drilling Capacity in Concrete 1 3/16 in, Drilling Capacity in Steel 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Fine, Drop Point, 2-39/64 In (31-000716)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-09-1/2)
- WIHA Prec. Screwdriver, Slotted, 2.0mm x 1-5/8 (26020)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-I (44179)
- MAKITA Cordless Rotary Hammer, Battery Included (XRH01Z/BL1850B)
- MAKITA Hammer Grease, 1 oz. (A-90582)
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- MAKITA Makita® XPH10Z 18V LXT Lithium-Ion 1/2" Cordless Hammer Driver Drill (Tool-Only) (XPH10Z)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH01T)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH04Z)
- MILWAUKEE TOOL Rotary Hammer, 6-1/8" H, 3-3/16" W, 5.3 lb (2613-20)
- Makita Rotary and Demolition Hammers