Shop All Power Saw Accessories
Makita
Rip Fence, For Mfr. No. XSH10
Mfr # 162687-7
Zoro # G600690400
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9 1/4 in
- For Use With Makita Circular Saw XSH10
- Accessory Type Rip Fence
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 162687-7
- Zoro # G600690400
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Size | 9 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rip Fence |
For Use With | Makita Circular Saw XSH10 |
Accessory Type | Rip Fence |
Description
Rip Fence, Size 9 1/4 in, For Use With Makita Circular Saw XSH10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Utility Knife with Blade Locking (017700025)
- STORM Digital Caliper, 6"/150mm, w/Fractional (3C350-00)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-7S)
- OTC Pulling Attachment, 1-1/2in to 6in, 5/8 in (1152)
- MAKITA 55" Guide Rail (194368-5)
- MAKITA Makita 163453-5 Shoe (163453-5)
- MAKITA Guide Rail Adapter (198673-2)
- MAKITA Brush Cap (643700-5)
- MAKITA Spark Plug Wsr5F Dpc6200 (965-603-021)
- MAKITA Switch Unit Td020 Reg, 638470 9 (638470-9)
- ROBERT LARSON Flush Cut&Nail Saw (720-3000)
- Makita Power Saws