Shop All Power Saw Accessories
Makita
RIP FENCE 4200N-5005NB-5007NBA-5077B
Mfr # MP164095-8
Zoro # G102128784
product price: $15.25
/ea
Not eligible for select promotions
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MP164095-8
- Zoro # G102128784
- UPC # 883811010808
- Country of Origin Unknown
- Category Power Saw Accessories
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Threaded Hndl, 1-3/4" Di, 6 ft. (CC226)
- SUPERCUT 166-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (449013)
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- MITUTOYO Tip Thread Set M1-M6 6Pcs/Set (126-800)
- MAKITA Brush Cap (643700-5)
- MAKITA Makita 650101-0 Switch 1267.4102 (650101-0)
- MAKITA Makita 651986-7 Switch On/Off (651986-7)
- MAKITA Makita® Miter Gauge, 122555-6, For 2702 & 2703 Table Saw (122555-6)
- MAKITA Guide Rail Adapter (198673-2)
- MAKITA Guide Rail Splinter Guard Replacement St (191J53-1)
- BOSCH Switch, For Use With Mfr. Model Number: GCM12SD (2610950336)
- Makita Power Saw Accessories