Shop All Vacuum Bags
Makita
Reusable Dust Bag
Mfr # 197898-5
Zoro # G7957496
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Cloth
- For Use With Mfr. Model No. XCV05Z
- Height 11 in
- Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 197898-5
- Zoro # G7957496
- UPC # 088381468053
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 11 in |
Length | 1 3/4 in |
Width/Diameter | 6 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Cloth |
Item | Vacuum Bag |
For Use With | Mfr. Model No. XCV05Z |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Makita |
Bag Reusability | Reusable |
Bag Material | Cloth |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Models | XCV05PT, XCV05Z, XCV09PT, XCV09Z |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV05PT, XCV05Z, XCV09PT, XCV09Z, Bag Filtration Type Standard, Bag Material Cloth, Bag Pickup Type Dry, Bag Reusability Reusable, Height 11 in, Length 1 3/4 in, Width/Diameter 6 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO AIR Eco Air Passive Air Frehener 36 Cb, PK6 (EA-F-006I036M-06)
- PURELL Hand Sanitizer, Green Certified, Gel, 1200mL LTX-12 Refill, PK2 (1903-02)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- CONDOR Sorbents, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (436M75)
- MAKITA Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (P-78293)
- MAKITA Filter Bag, 10 PK (191C26-2)
- MAKITA Fleece Filter Dust Bag, XCV19, PK10, 10 PK (191T96-3)
- MAKITA Filter Bag, 10PK (191C26-2)
- MAKITA Vacuum Bag, 10 PK (197903-8)
- MAKITA Vacuum Bag, Dust, Disposable, 5 PK (P-70297)
- EUREKA / SANITAIRE BAG CLOTH - SHAKE OUT - RED (54582-1)
- Makita Vacuum Bags