Shop All Fiber Discs
Makita
RESIN FIBER DISC 7" 120 GRIT
Mfr # MP742091-A-5
Zoro # G102430764
product price: $8.89
/ea
Not eligible for select promotions
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MP742091-A-5
- Zoro # G102430764
- UPC # 883819013528
- Country of Origin Unknown
- Category Fiber Discs
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Wire 0.005" dia., Brass (66254443019)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole (51314)
- TANIS BRUSH Mini Brush Set, Nylon, Tube Diameter, PK4 (08051)
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98848)
- MAKITA 5" Abrasive Disc, 80 Grit, 25/pk (742109-B-25)
- MAKITA 5" Abrasive Disc, 24 Grit, 5/pk (742072-A-5)
- MAKITA Abrasive Disc, 80 Grit, 4", PK3 (742039-4-3)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 36gr (15P703)
- SHARK INDUSTRIES 2" Coarse/Brown Surface Conditioning Discs - 25 Pk (13062)
- SUPERIOR ABRASIVES Fiber Disc, A/O, 4-1/2", Hole 7/8", Grit 60 (A008810)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (61500292604)
- Makita Fiber Discs