Shop All Reciprocating Saws
Makita
Reciprocating Saw Kit, 36VDC
Mfr # XRJ06PT + XLC02ZW
Zoro # G9253280
product price: $559.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 36 V
- Stroke Length 1 1/4 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRJ06PT + XLC02ZW
- Zoro # G9253280
- UPC # 088381841863
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 17 3/4 in |
Description
Reciprocating Saw Kit, Cordless, Series X2 LXT, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Steel, Blade Clamp Type Set Screw, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 2,300, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 17 3/4 in, Tool Weight 10.2 lb, Wireless Tool Tracking No, Brushless Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- VAUGHAN 606M 28 oz Framing Hammer Milled (10620)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/16in Size (W-675)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 12 (3412)
- MAKITA Cordless Recip Saw, 18V, w/Battery (XRJ05Z + BL1840B)
- MAKITA 12A Recipro Saw (JR3051T)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CTZ)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CT)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw (XRJ06Z)
- MAKITA 18V LXT® Recipro Saw Kit (5.0Ah) (XRJ04T)
- DEWALT Cordless Recip Saw, 3000SPM, 20VDC, Battery (DCS380B/DCB204)
- Makita Power Saws