Shop All Reciprocating Saws
This Product is Discontinued
Makita
Reciprocating Saw, 0 to 2800 spm, 7.3 lb. (Discontinued)
Mfr # JR3050T
Zoro # G4311921
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120VAC
- Adjustable Shoe Yes
- Corded/Cordless Corded
- Cord Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # JR3050T
- Zoro # G4311921
- UPC # 088381061407
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Cord Length | 8 ft. |
Tool Length | 17-3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw |
Voltage | 120VAC |
Adjustable Shoe | Yes |
Corded/Cordless | Corded |
Strokes per Minute | 0 to 3200 |
Tool Weight | 7.3 lb. |
Standards | UL Listed |
Includes | Blade (723054-A, 723066-A), Tool Case (824734-9) |
Features | Case Included, Built-in Dust Blower System to Clear Debris |
Keyless Blade Clamp | Yes |
Blade Stroke | 1-1/8" |
Amps | 11.0 |
Corded/Banded | Corded |
Description
Reciprocating Saw, Adjustable Shoe Yes, Tool Length 17 3/4 in, Tool Weight 7.3 lb, Voltage 120V AC, Cord Length 8 ft, Includes Blade (723054-A, 723066-A), Tool Case (824734-9), Features Case Included, Built-in Dust Blower System to Clear Debris, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.