Shop All Electric Rebar Cutters & Benders
Makita
Rebar Tying Tool Kit, 18.0VDC, 21 ga. Wire
Mfr # XRT01TK + XSC02Z
Zoro # G9253369
Free Shipping & Returns
Not eligible for select promotions
$3,038.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Wire Size 21 ga
- Rebar Size #3 x #3 to #5 x #5
- Tying Speed 0.8 sec/Tie
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XRT01TK + XSC02Z
- Zoro # G9253369
- UPC # 088381870290
- Country of Origin Multiple
- Category Electric Rebar Cutters & Benders
Dimensions
Wire Size | 21 ga |
Rebar Size | #3 x #3 to #5 x #5 |
Length | 6-9/64 in |
Width | 20-61/64 in |
Height | 17-41/64 in |
Minimum Rebar Size Combination | No. 3 x No. 3 |
Maximum Rebar Size Combination | No. 5 x No. 5 |
Description
Rebar Tying Tool Kit, Voltage 18V DC, Maximum Rebar Size Combination No. 5 x No. 5, Tying Speed 0.8 sec/Tie, Maximum Ties per Coil 120, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Power Source Cordless, Tool Weight 5.7 lb, Brushless Motor Yes, Minimum Rebar Size Combination No. 3 x No. 3, Battery Capacity 5.0 Ah, Battery Model Number BL1850B, Battery Series 18V LXT, Charger Included Yes, Charger Model Number DC18RC, Compatible Wire Gauge 21 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T10 Torx(R) Torx(R) Socket, 6 Points (42510)
- DRILL AMERICA Wx12" HSS Aircraft Extension Drill Bit (DWDA/CX12W)
- DRILL AMERICA 7/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/16)
- MILWAUKEE TOOL SPL/RDHEX Demo Clay Spade (48-62-2095)
- MAKITA 18V LXT® Brushless Rebar Tying Tool Kit (5.0Ah) (XRT01TK)
- MAKITA Rebar Tying Tool Kit, 18.0VDC, 21 ga. Wire (XRT01TK + BL1850B-2)
- MAKITA 18V LXT® Brushless Rebar Cutter (XCS04ZK)
- MAKITA Rebar Tying Stand Up Extension Handle (191M28-8)
- BENNER-NAWMAN Rebar Cutter Kit, 12 Amps, 1 In Cap (DC-25X)
- RELTON SDS+ Rotary Rebar Cutter Complete 7/8"X12" (SRB-14)
- BENNER-NAWMAN Rebar Cutter Kit, 10 Amps, 3/4 In Cap (DC-20WH)
- Makita Electric Rebar Cutters & Benders