Shop All Masonry Drill Bits
Makita
Rebar Cutter Shank Adapter, SDS-Plus 9
Mfr # E-12594
Zoro # G303927483
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Type Compatibility SDS-Plus
- Drill Bit Adapter Type Shank Adapter
- Tool Side Shank Type SDS Plus
- Adapter Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-12594
- Zoro # G303927483
- UPC # 088381587655
- Country of Origin Multiple
- Category Masonry Drill Bits
Dimensions
Adapter Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shank Adapter |
Drill Bit Type Compatibility | SDS-Plus |
Drill Bit Adapter Type | Shank Adapter |
Tool Side Shank Type | SDS Plus |
Drill Bit Shank Type | SDS Plus |
Product Type | Rebar Cutter Bit |
Shank Type Compatibility | SDS Plus |
Description
Shank Adapter, SDS Plus, SDS Plus, Adapter Length 9 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility SDS-Plus, Shank Type Compatibility SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 33 ft Tape Measure, 1 in Blade (PG181033UB)
- STARRETT Outside Micrometer, 3", Friction (T436.1XFL-3)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 21/32 (53642)
- NORTON CO Right Angle Cut-Off Blade Type 1 Metal-Gemini Aluminum Oxide, 4-1/2 x 3/32 x 7/8, Max RPM: 13580 (662528-23599)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- ITW BRANDS TAPCON DRLBIT 5/32X3.5"" (11256)
- MILWAUKEE TOOL 9/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6710)
- Makita Masonry Drill Bits