Shop All Double End Drill Bits
Makita
Rebar Cutter Drill Bit (Head Only) 7/8x4
Mfr # E-12538
Zoro # G603927435
product price: $84.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.875
- Overall Length 4 in
- Material - Machining Carbide
- Measurement System Fractional Inch
- Shank Type - Machining SDS Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-12538
- Zoro # G603927435
- UPC # 088381587594
- Country of Origin Multiple
- Category Double End Drill Bits
Dimensions
Drill Bit Size | 7/8 in |
Overall Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rebar Cutter Drill Bit |
Decimal Equivalent | 0.875 |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
For Tool Type | Rebar Cutter Bit |
Primary Material Application | Concrete |
Finish - Machining | Not Rated |
Impact Rated | No |
Description
Rebar Cutter Drill Bit, 7/8 in Drill Bit Size, Carbide, 4 in Overall Length, SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Solar Panel Crimping Die - Mc3 (SPD-MC3)
- WRIGHT TOOL 1 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (88-46MM)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (880660-C6)
- DRILL AMERICA 1/4"-20 HSS Plug Tap and #7 HSS Drill Bit (POU1/4-20)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/8 (E-12550)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/2 (E-12588)
- KLEIN TOOLS Double Sided Combo Replacement Bit, 2-Pack (32752)
- KODIAK CUTTING TOOLS 1/2 Carbide Chamfer Mill 2 Flute Double End ALTIN Coated (5554038)
- SUMITOMO Carbide Drill, 0.125" Shank dia. (MDW1250XHV12)
- DRILL AMERICA 1/4" HSS Double End Drill Bit (DWDDE1/4)
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- Makita Double End Drill Bits