Shop All Double End Drill Bits
Makita
Rebar Cutter Drill Bit (Head Only) 1"x4
Mfr # E-12544
Zoro # G403927512
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 1
- Overall Length 4 in
- Material - Machining Carbide
- Primary Material Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # E-12544
- Zoro # G403927512
- UPC # 088381587600
- Country of Origin Multiple
- Category Double End Drill Bits
Dimensions
Drill Bit Size | 1 in |
Overall Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rebar Cutter Drill Bit |
Decimal Equivalent | 1 |
Material - Machining | Carbide |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
For Tool Type | Rebar Cutter Bit |
Shank Type - Machining | SDS Plus |
Finish - Machining | Not Rated |
Impact Rated | No |
Description
Rebar Cutter Drill Bit, 1 in Drill Bit Size, Carbide, 4 in Overall Length, SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Hex Drive Socket Adapter, 1/4 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide (48-32-5031)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- BETA Micro-Screwdriver, Slotted, 3mm (012570030)
- COLLINS AXE Wedge Square Head 5# (WG-5-C/32448)
- MAKITA Rebar Cutter Drill Bit (Head Only) 7/8x4 (E-12538)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/8 (E-12550)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/2 (E-12588)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Double End (5554203)
- DISCO Double End Drill Bits 3/16" .1875 Drill Size PK5 (10844PK)
- NORSEMAN DRILL TOOL 1/4in DBL END DRILL BIT TYPE 140-G (95030)
- HANSON Double End HSS Drill Bit Fractional - 1/8 Inch , 10PK (HAN60608)
- Makita Drill Bits