Shop All Cordless Impact Tools
Makita
Ratchet Kit, Cordless, 12V DC
Mfr # RW01R1
Zoro # G401209672
product price: $220.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity (1) 2.0 Ah
- Includes (1) 1/4" Sq. Drive Anvil Adapter, XRW01, RW01 (191A51-1), (1) 12V Max CXT(R) 3/8" / 1/4" Sq. Drive Ratchet (RW01Z), (1) 12V Max CXT(R) Lithium-Ion 2.0Ah Battery (BL1021B), (1) 12V Max CXT(R) Lithium-Ion Charger (DC10WD), (1) 3/8" Sq. Drive Anvil Adapter, XRW01, RW01 (191A50-3), (1) Tool Bag
- Handle Type Ergonomic
- Drive Size 3/8 in Square; 1/4 in Square
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # RW01R1
- Zoro # G401209672
- UPC # 088381883658
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square; 1/4 in Square |
Overall Length | 13 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | (1) 2.0 Ah |
Includes | (1) 1/4" Sq. Drive Anvil Adapter, XRW01, RW01 (191A51-1), (1) 12V Max CXT(R) 3/8" / 1/4" Sq. Drive Ratchet (RW01Z), (1) 12V Max CXT(R) Lithium-Ion 2.0Ah Battery (BL1021B), (1) 12V Max CXT(R) Lithium-Ion Charger (DC10WD), (1) 3/8" Sq. Drive Anvil Adapter, XRW01, RW01 (191A50-3), (1) Tool Bag |
Handle Type | Ergonomic |
Voltage | 12V DC |
Tool Weight | 2.35 lb |
Features | Built-In LED Light, Electric Brake, Ergonomically Designed Handle with Rubberized Soft Grip, Integrated LED Battery Charge Level Indicator, Powerful Motor |
Brushless Motor | No |
Number of Batteries Included | 1 |
Battery Model No. | Mfr. No. BL1021B |
Cordless Tool Kit Contents | Bare Tool; Battery; Charger |
Fastening Torque | 35 ft-lb |
Free Speed | 800 RPM |
Power Source | Cordless |
Case Included | Yes |
Charger Included | Yes |
Charger Model | Mfr. No. DC10WD |
Wireless Tool Tracking | No |
Description
Ratchet Kit, Cordless Tool Kit Contents Bare Tool; Battery; Charger, Cordless, Voltage 12V DC, Brushless Motor No, Fastening Torque 35 ft-lb, Free Speed 800 RPM, Drive Size 3/8 in Square; 1/4 in Square, Handle Type Ergonomic, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr. No. BL1021B, Battery Series 12V Max, Charger Included Yes, Charger Model Mfr. No. DC10WD, Case Included Yes, Overall Length 13 7/16 in, Wireless Tool Tracking No, Tool Brand Makita
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- RIDGID Spiral Pin, PK5 (26907)
- HANSON 14.0mm-1.50mm HCS Hex Rethreading R/H (7350)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT7B-21)
- MAKITA 18V 1/2" Square (XWT08T)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT04Z)
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers (XDT13Z, XDT13Z + BL1840B-2)
- MAKITA Makita® 18V LXT Li-Ion 1/4 Cordless Angle Impact Driver Kit 2 Batt 3.0Ah Charger, Bag (XLT01)
- MAKITA CXT 12.0 1/4" (WT04Z)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT14Z)
- MAKITA 18V 1/4" Hex (XDT14T)
- Makita Cordless Impact Tools