Shop All Shear Accessories
Makita
Punch, JN1601
Mfr # A-83951
Zoro # G3267601
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Steel
- For Use With Nibbler
- Application Cutting
- Product Type Nibbler Punch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-83951
- Zoro # G3267601
- UPC # 088381146630
- Country of Origin Multiple
- Category Shear Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Nibbler Punch |
Blade Type | Steel |
For Use With | Nibbler |
Application | Cutting |
Product Type | Nibbler Punch |
Compatible with Manufacturer Part Number | JN1601 |
Compatible with Product Type | 16 Gauge Nibbler |
Material | Steel |
Capacity Steel | 16 ga |
Capacity Stainless Steel | 18 ga |
Description
The Makita A-83951 Punch is a high-quality tool for cutting, trimming and punching. This punch can be used to cut metal in a variety of applications. It's compatible with the Makita JN1601 model. The punch has a steel construction and is designed for use with XNJ01T and XNJ01Z models. For reliable performance, this Makita A-83951 Punch is sure to meet your expectations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L (404-3150)
- X1 TOOLS 3/8 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2070x1)
- U.S. TAPE COMPANY INC. 540'Twistorg Level Reel (24406)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- MAKITA Shear Blade Set, JS3201 (792287-5)
- MAKITA Die, JN1601 (A-15051)
- MAKITA Shear Blade Set (191383-0)
- MILWAUKEE TOOL 10 Gauge Die (48-44-0275)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28930)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28933)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool MWT-657N Needle Nose Utility Snip (MWT-657N)
- Makita Knives, Cutters & Snips