Shop All Vacuum Filters
Makita
Pre-Filter
Mfr # 195553-3
Zoro # G0326081
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Type Pre-Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 195553-3
- Zoro # G0326081
- UPC # 088381370431
- Country of Origin China
- Category Vacuum Filters
Details
Promotion Restriction | Not eligible for promotion |
Item | Pre-Filter |
Filter Type | Pre-Filter |
Description
Pre-Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Heavy Duty Foaming Oven Cleaner, 20oz (CL824-1)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5262-02)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- CLR PRO Calcium, Lime and Rust Remover, 1 gal Bottle, PK4 (CL-4PRO)
- MAKITA Filter Vacuum Cloth 3Pk (T-03193)
- MAKITA High Efficiency Filter (SH00000213)
- MAKITA Cartridge Pre-Filter, Wet/Dry, HEPA (P-79859)
- MAKITA Cartridge Pre-Filter, Wet/Dry, Nano Filter (P-79843)
- MAKITA HEPA Filter (197166-6)
- JANITIZED Dri-Eaz F321 HEPA Filter (JAN-HVAC140)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring (19-1500)
- Makita Vacuum Filters