Makita

Power Scraper & Tile Remover (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Rotary Hammers

Key Features

  • Promotion Restriction Not eligible for promotion
  • Chuck Type Small Hex
  • Voltage 120 V
  • Blows per Minute 0 to 3200
  • Amps 4.5 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tool Length 12 3/8 in
Cord Length 12 ft

Description

Rotary Hammer Kit, Chuck Style Small Hex, Solid Bit Capacity in Concrete 11/16 in, Current 4.5 A, Voltage 120 V, Maximum Blows per Minute 3,200 bpm, Impact Energy 2.9 ft-lb, Blows per Minute 0 to 3200, Cord Length 12 ft, Includes 1-3/16 in Scaling Chisel, 2 in Scaling Chisel, Bull Point Chisel, Dust Cover, Carrying Case, Minimum Blows per Minute 0 bpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.