Shop All Concrete Saws
Makita
Power Cutter Kit, Cordless, 5300 RPM, 80V
Mfr # GEC01PL
Zoro # G106171397
product price: $2,149.00
/ea
Free Shipping & Returns
$2,149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 14 in
- Max. Cutting Depth 5 in
- Max. Blade Speed 5,300 RPM
- Voltage 80V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GEC01PL
- Zoro # G106171397
- UPC # 088381760959
- Country of Origin China
- Category Concrete Saws
Dimensions
Blade Dia. | 14 in |
Max. Cutting Depth | 5 in |
Arbor Size | 13/16 in |
Tool Length | 31 in |
Overall Length | 31 in |
Max. Cutting Depth @ 0 Deg. | 5 in |
Description
Power Cutter Kit, Cordless, Primary Saw Application Masonry, Metal, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,300 RPM, Arbor Size 13/16 in, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Water Connection Quick Connect Hose, Overall Length 31 in, Tool Weight 31.1 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Batteries, (1) Bare Tool, Voltage 80V, Battery Series 40V MAX XGT, Number of Batteries Included 2, Battery Capacity 8 Ah, Battery Model No. BL4080F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 Locking Pliers (4935576)
- DEWALT Right Angle Attachment, 1/4" Shank (DWAMRASETFT)
- BESSEY 40" Bar Clamp, 4-1/2" Throat Depth (TG4.540+2K)
- KUKKO QUALITY TOOLS Kukko 3-Jaw Self Centering Puller, 8.5 Ton Capacity 7/8in To 6-3/8in Open, 6-3/8in Reach (45-3)
- MAKITA 5" Masonry Saw (4101RH)
- MAKITA 14" SJS™ Angle Cutter (4114)
- MAKITA Brushless Cordless Power Cutter Kit, 9 (XEC01Z)
- MAKITA Power Cutter Kit with 4 Batteries, 14 in (GEC01PL4)
- MAKITA Pressurized Water Tank, 2.6 gal. (988-394-610)
- MAKITA 4-3/8" Masonry Saw with 4" Diamond Blade (4100NHX1)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692X2)
- Makita Power Saws