Shop All Portable Band Saws
Makita
Portable Band Saw Kit, 18V DC, 44 7/8 in Blade Length
Mfr # XBP02Z, XBP02Z + BL1840B-2
Zoro # G2579600
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blade Length 44 7/8 in
- Cordless Tool Battery Type Li-Ion
- Series 18V LXT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBP02Z, XBP02Z + BL1840B-2
- Zoro # G2579600
- UPC # 088381672016
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 20 5/8 in |
Description
Portable Band Saw Kit, Voltage 18 V, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 4 3/4 in x 4 3/4 in, Number of Speed Settings 6, Charger Included No, Brushless Motor Yes, Number of Batteries Included 2, Battery Capacity (2) 4.0 Ah, Battery Pack Replacement 33RT44, Battery Series 18V LXT, SFPM Range 275 to 530, Drive Type Direct, Handle Type T-Handle, Tool Length 20 5/8 in, Tool Weight 13.6 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MDG)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 2" (HML.1-1/8)
- CRAFTSMAN Sockets, 1/2" Drive 22mm Metric Deep Imp (CMMT16085)
- HUSQVARNA Water Tank Kit, 6.6 gal. (541208286)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP03Z/BL1850B)
- MAKITA Portable Band Saw, 18V, w/Impact Driver (XBP02Z + XDT13Z)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02Z)
- MAKITA Portable Band Saw, Case (2107FZK)
- MAKITA Portable Band Saw Kit, 18V DC, 28 3/4 in Blade Length (XBP05R1B)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 35 3/8 in Blade Length (2829S-20)
- Makita Power Saws