Shop All Portable Band Saws
Makita
Portable Band Saw Kit, 18V DC, 28 3/4 in Blade Length
Mfr # XBP05R1B
Zoro # G401113672
product price: $419.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$419.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blade Length 28 3/4 in
- Tool Length 14 3/4 in
- Tool Weight 7.3 lb
- Includes 20 in Contractor Tool Bag (831303-9), 28 3/4 in 18 TPI Bi-Metal Sub-Compact Portable Band Saw Blade (E-04139), Hex Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBP05R1B
- Zoro # G401113672
- UPC # 088381721387
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 28 3/4 in |
Tool Length | 14 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Item | Portable Band Saw Kit |
Tool Weight | 7.3 lb |
Includes | 20 in Contractor Tool Bag (831303-9), 28 3/4 in 18 TPI Bi-Metal Sub-Compact Portable Band Saw Blade (E-04139), Hex Wrench |
Round Cutting Capacity | 2 in |
Drive Type | Worm Drive |
Battery Series | 18V LXT |
Cordless Tool Kit Contents | Bare Tool, Battery, Charger |
Brushless Motor | Yes |
Battery Capacity | (1) 2.0 Ah |
Handle Type | D-Handle |
Charger Included | Yes |
Battery Pack Replacement | Mfr. No. BL1820B |
Charger Replacement | Mfr. No. DC18RC |
Number of Batteries Included | 1 |
Power Source | Cordless |
SFPM Range | 0 to 630 |
Number of Speed Settings | Continuous |
Rectangular Cutting Capacity | 2 in x 2 in |
Description
Portable Band Saw Kit, Voltage 18 V, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Blade Length 28 3/4 in, Round Cutting Capacity 2 in, Rectangular Cutting Capacity 2 in x 2 in, Number of Speed Settings Continuous, Charger Included Yes, Brushless Motor Yes, Charger Replacement Mfr. No. DC18RC, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Pack Replacement Mfr. No. BL1820B, Battery Series 18V LXT, SFPM Range 0 to 630, Drive Type Worm Drive, Handle Type D-Handle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Grey, Gray, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 10 In (10Z722)
- KNIPEX Knife, 8" Electricians Folding Knife (16 20 50 SB)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 11331 (11331)
- MAKITA Portable Band Saw, 18V DC, 28 3/4 in Blade Length (XBP05ZB)
- MAKITA Portable Band Saw, 18V, w/Impact Driver (XBP02Z + XDT13Z)
- MAKITA Deep Cut Portable Band Saw, 40V (GBP01Z)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02TX)
- MAKITA Portable Band Saw, Case (2107FZK)
- HHIP 3 X 1/32 X 1" High Speed Steel Plain Slitting Saw (5071-4202)
- Makita Portable Band Saws