Shop All Portable Band Saws
Makita
Portable Band Saw, 18V, w/Battery
Mfr # XBP02Z + BL1840B
Zoro # G000985519
original price:
$670.28
20% off
new price: $532.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBP02Z + BL1840B
- Zoro # G000985519
- Country of Origin Multiple
- Category Portable Band Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Portable Band Saw,18V,w/Battery |
Description
Portable Band Saw,18V,w/Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO T/W Pivot Pin End Stop (J6020APES)
- TOOLFLEX 21.5" Blue Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-5)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Red (14013)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.15 (210-U)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02Z)
- MAKITA Portable Band Saw, 18V, w/Impact Driver (XBP02Z + XDT13Z)
- MAKITA Portable Band Saw Kit, 18V DC, 28 3/4 in Blade Length (XBP05R1B)
- MAKITA Deep Cut Portable Band Saw, 40V (GBP01Z)
- MAKITA Portable Band Saw, 18V DC, 28 3/4 in Blade Length (XBP05ZB)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- DEWALT 20V MAX* XR Mid-Sized Band Saw Bare (DCS378B)
- Makita Power Saws