Shop All Cordless Tool Accessories
Makita
Portable Backpack Power Supply, 36V DC
Mfr # PDC01
Zoro # G701212532
product price: $712.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$712.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 36V
- Battery Capacity 6 Ah
- Width 7 5/8 in
- Includes Adapter, Adapter Pouch, Harness Assembly
- For Use With 18V Lithium-Ion Batteries, Makita 18V and 36V Cordless Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PDC01
- Zoro # G701212532
- UPC # 088381548649
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Width | 7 5/8 in |
Height | 5 1/4 in |
Overall Length | 15 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 36V |
Battery Capacity | 6 Ah |
Includes | Adapter, Adapter Pouch, Harness Assembly |
For Use With | 18V Lithium-Ion Batteries, Makita 18V and 36V Cordless Tools |
Weight | 11.2 lb |
Item | Portable Backpack Power Supply |
Features | Adjustable Ergonomic Harness, Detachable Battery Box, Durable Housing, Integrated Carry Handle |
Battery Chemistry | Li-ion |
Number of Batteries Included | 0 |
Battery Series | LXT and LXT X2 |
Cordless Tool Battery Platform | LXT and LXT X2 |
Charger Included | No |
Wireless Tool Tracking | No |
Description
Portable Backpack Power Supply, Battery Capacity 6 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 0, Voltage 36V, Battery Series LXT and LXT X2, Cordless Tool Battery Platform LXT and LXT X2, Overall Height 5 1/4 in, Overall Length 15 3/4 in, Overall Width 7 5/8 in, Weight 11.2 lb, Wireless Tool Tracking No
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Arbor, Round, Fit HoleSaw 9/16 - 1-3/16in (37157)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH6E10)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-3/8" X 18" X 23" (48-20-3980)
- BOSCH SDS Plus Viper Flat Chisel 3/4" x 10"L (HS1470)
- MAKITA 20" Contractor Tool Bag (831303-9)
- MAKITA 18V LXT® 5.0Ah Battery (BL1850B)
- MAKITA Dust Bag, LS1030 (122351-2)
- MAKITA Plastic Telescoping Extension Wand (123584-2)
- MAKITA 40V max XGT(R) 4.0Ah Starter Kit (BL4040DC1)
- MAKITA 18V LXT® Rapid Optimum Charger (DC18RC)
- MAKITA 18V LXT® Starter Pack (4.0Ah) (BL1840BDC1)
- Makita Cordless Tool Accessories