Shop All Book Bags & Backpacks
Makita
Portable Backpack Power 1,200Wh
Mfr # PDC1200A01
Zoro # G103964770
product price: $1,379.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter, AC Power Supply, Battery
- For Use With 40V MAX XGT(R), ConnectX, LXT 18V X2
- Weight 19.4 lb
- Voltage 36V
- Features Adjustable Ergonomic Harness, Carry Handle, Pouch for Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PDC1200A01
- Zoro # G103964770
- UPC # 088381728591
- Country of Origin China
- Category Book Bags & Backpacks
Details
Promotion Restriction | Not eligible for promotion |
Includes | Adapter, AC Power Supply, Battery |
Item | Portable Backpack Power |
For Use With | 40V MAX XGT(R), ConnectX, LXT 18V X2 |
Weight | 19.4 lb |
Voltage | 36V |
Features | Adjustable Ergonomic Harness, Carry Handle, Pouch for Adapter |
Battery Chemistry | Li-ion |
Battery Series | MAX XGT(R) |
Cordless Tool Battery Platform | ConnectX |
Terminal Type | Button |
Charger Input Voltage | 120V AC |
Battery Capacity | 33.5 Ah |
Number of Batteries Included | 1 |
Automatic Shut-Off | No |
Charger Included | Yes |
Cordless Tool Kit Contents | (1) Battery; (1) Charger; AC Power Supply |
Description
Portable Backpack Power, Battery Capacity 33.5 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Terminal Type Button, Voltage 36V, Cordless Tool Kit Contents (1) Battery; (1) Charger; AC Power Supply, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series MAX XGT(R), Cordless Tool Battery Platform ConnectX, Weight 19.4 lb
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK (70007079570)
- ZORO SELECT Blank Dot Label Pink 1/2", Pk1000 (3VCL7)
- ACCU-STAMP Pre-Inked Round Stamp, EMAILED, 5/8" dia, Blue (035655)
- TICONDEROGA No. 2 Pencils, Presharpened, 12 Per Pack, PK3 (13806)
- EVEREST Everest 1045K-BK-WHT Basic Backpack - Black & White (1045K-BK/WHT)
- TATCO Backpack, 14-3/10"Wx17-1/2"Lx1"H, Clear/Black (TCO63225)
- CRAFTSMAN Storage, 37" 50 gal. Wheeled Lockable To (CMST37025)
- EVEREST TRADING Everest 5045WH-BG 18.5 in. Deluxe Rolling Backpack (5045WH-BG)
- ERGODYNE Arsenal 5215 Large Trauma, Orange, 1690ci (13438)
- PAKTEK Paktek 93300 WrenchWrap (93300)
- PREFERRED NATION Recess Backpack Cooler, Grey (P3432.GREY)
- Makita Book Bags & Backpacks