Shop All Electric Polishers And Buffers
Makita
Polisher Kit, Brushless, Cordless, 40V
Mfr # GVP01M1
Zoro # G806171383
Free Shipping & Returns
Not eligible for select promotions
$589.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GVP01M1
- Zoro # G806171383
- UPC # 088381761154
- Country of Origin Japan
- Category Electric Polishers And Buffers
Details
Promotion Restriction | Not eligible for promotion |
Item | Polisher Kit,Brushless,Cordless,40V |
Description
Polisher Kit,Brushless,Cordless,40V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- BAHCO Bahco Arbor, 7/16" Hex Shank (3834-ARBR-11152)
- PROTO 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5424B)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- MAKITA 7" Polisher (9237CX3)
- MAKITA Makita 5 In. Dual Action Random Orbit Polisher (PO5000CX2)
- MAKITA 7" Polisher (9227C)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- MAKITA Cordless Polisher Kit, L 6 11/16in, 3.1 lb (XVP01ZB)
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- Makita Finishing Tools