Shop All Electric Polishers And Buffers
Makita
Polisher, Brushless, Cordless, 40V
Mfr # GVP01Z
Zoro # G506171393
product price: $369.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GVP01Z
- Zoro # G506171393
- UPC # 088381761123
- Country of Origin Japan
- Category Electric Polishers And Buffers
Details
Promotion Restriction | Not eligible for promotion |
Item | Polisher,Brushless,Cordless,40V |
Description
Polisher,Brushless,Cordless,40V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Marker, Metallic, Chisel Point, 2/5"x5-1/2"x3/5", 12/DZ, GY PK (SAN2089638)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H264GD)
- WESTWARD Precision Torx Screwdriver T6 Round (401L58)
- KAPRO 170 Samson Contractor Heavy Duty 48" Magnetic I-Beam w/Pumb Site (170-81-48M)
- MAKITA Makita 5 In. Dual Action Random Orbit Polisher (PO5000CX2)
- MAKITA 5" Electronic Stone Polisher with Splash Guard (PK5011CX1)
- MAKITA 7" Polisher (9237CX3)
- MAKITA 7" Polisher (9237C)
- MAKITA Cordless Polisher Kit, L 6 11/16 in, 3.1lb (XVP01R1B)
- MAKITA 7" Polisher (9227C)
- HARDIN 5" Var Spd Polisher, Triad Planetary Concrete Wet Polisher Base w/12 pc 4" Diamond Polishing Pad Set (BRTTRIAD12)
- Makita Electric Polishers And Buffers