Shop All Shears, Pruners & Loppers
Makita
Pole Saw Kit, 40V, Brushless, 10 in
Mfr # GAU01M1
Zoro # G206171419
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$689.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GAU01M1
- Zoro # G206171419
- UPC # 088381757416
- Country of Origin China
- Category Shears, Pruners & Loppers
Details
Promotion Restriction | Not eligible for promotion |
Item | Pole Saw Kit,40V,Brushless,10 in |
Description
Pole Saw Kit,40V,Brushless,10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX390QNE2)
- MTD Blade-21.20 High (942-0499A)
- FELCO Felco Leather Pruner Holster (FELCO 912)
- APACHE QD Soap Tip, Low Pressure, 65 (99023499)
- MAKITA Cordless Grass Shear (XMU05Z)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- MAKITA 12V max CXT® Grass Shear (MU04Z)
- MAKITA Telescoping Pole Saw Kit, 10 in, 40V (GAU02M1)
- MAKITA 18V LXT® Grass Shear (XMU04Z)
- MAKITA Hedge, For Use With XNU01, 20 in (191E73-5)
- CENTURION Monster Double Gear Drive Lopper (665)
- Makita Shears, Pruners & Loppers