Shop All Shears, Pruners & Loppers
Makita
Pole Saw, 36V (18V x2), 10 in
Mfr # XAU01PTB
Zoro # G803528715
product price: $689.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$689.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Voltage 36 V
- Brushless Motor Yes
- Chain Oiler Automatic
- Charger 38XU23; Mfr. No. DC18RD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAU01PTB
- Zoro # G803528715
- UPC # 088381723336
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Bar Length | 10 in |
Shaft Length | 8 ft |
Minimum Length | 8 ft |
Tool Length | 8 ft |
Blade Length | 10 in |
Maximum Length | 8 ft |
Description
Battery-Powered Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 9 1/2 in, Maximum Length 8 ft, Minimum Length 8 ft, Battery Platform LXT(R), Battery Capacity 5.0 Ah, Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Sound Level 103 dBA, Product Type Pole Saw, Battery Model Number BL1850B, Voltage 36 V, Tool Length 8 ft, Tool Weight 14.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Brake Spring (692135)
- IGLOO Cup Dispenser, Blk, 250-7 to 8oz Cone Cups (9534)
- SPECTRACIDE Bag-A-Bug 1 Mg. Solid Outdoor Japanese Beetle Bait (HG-16905)
- FIMCO Replacement Manifolds (5275517)
- MAKITA LXT Grass Shear, Hedge Trimmer Blade 18V (XMU04ZX + BL1840BDC1)
- MAKITA 18V Grass Shear (XMU04ZX)
- MAKITA 12V max CXT® Grass Shear (MU04Z)
- MAKITA Telescoping Pole Saw Kit, 10 in, 40V (GAU02M1)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- MAKITA Cordless Grass Shear (XMU05Z)
- BELLI Belli BE80382 Green Shovel Snow Sled with Handle for Kids - 0.6 x 14.3 x 21 in. (BE80382)
- Makita Lawn & Garden Tools