Shop All Router Accessories
Makita
Plunge Base
Mfr # 193457-3
Zoro # G404845525
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Nickel-Plated
- Compatible Manufacturer Model Number RP1101
- Product Type Router Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 193457-3
- Zoro # G404845525
- UPC # 088381164238
- Country of Origin Multiple
- Category Router Accessories
Dimensions
Plunge Depth Capacity | 2 19/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Base |
Number of Pieces | 1 |
Material | Nickel-Plated |
Compatible Manufacturer Model Number | RP1101 |
Product Type | Router Base |
Included Fence | No |
Handle Type | Dual Grip |
Base Type | Plunge |
Description
Router Base, Base Type Plunge, Compatible Manufacturer Model Number RP1101, Handle Type Dual Grip, Included Fence No, Material Nickel-Plated, Number of Pieces 1, Plunge Depth Capacity 2 19/32 in, Product Type Router Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- MAG-MATE Mechanical Finger Retriever 3 Piece Set (612-712-715CF)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Carbide (112-189)
- ULLMAN DEVICES Flex Wire Magnet, NO.14X (NO.14X)
- MAKITA Straight Guide (193073-1)
- MAKITA Straight Guide (123058-3)
- MAKITA Dust Extracting Attachment, Fixed Base (195559-1)
- MAKITA Hammer Drill & Rotary Hammer Depth Gauge (324219-0)
- MAKITA Router Base, Plunge Base, Dual Grip Handle (196094-2)
- MAKITA Dust Extracting Attachment (193449-2)
- BOSCH Router Accessory, PK2 (RA1172AT)
- Makita Router Accessories