Shop All Jointers & Planers
Makita
Plate Biscuit Joiner
Mfr # PJ7000
Zoro # G4968467
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth of Cut (In.) 25/32 in
- Tool Weight 5.5 lb
- Amps @ 120V 5.6
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # PJ7000
- Zoro # G4968467
- UPC # 088381622868
- Country of Origin United States
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 25/32 in |
Overall Length (In.) | 3 27/32 in |
Compatible Biscuit Size | #0, #10, #20 |
Number of Depth Settings | 6 |
Maximum Depth of Cut | 3/4 in |
Blade Diameter | 4 in |
Description
Corded Biscuit Joiner, Power Source Corded, Voltage 120V AC, Current 5.6 A, Maximum Depth of Cut 3/4 in, Number of Depth Settings 6, Fence Tilting Angle 0 Degrees to 90 Degrees , Blade Diameter 4 in, Dust Collection Bag Included, Kit Contents Angle Guide, Bare Tool, Blade, Dust Bag, Lock Nut Wrench, Set Plate, Includes Tool Case (821509-7), Tool Weight 5.5 lb, Compatible Biscuit Size #0, #10, #20, Included Fence Yes, Maximum Speed 11,000 RPM, Number of Speeds 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Professional wood chisel 1" (FF-1)
- INGERSOLL-RAND 3/8" Drive 72T Sealed Head Ratchet (IR) (759998)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30510)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- MAKITA 15-5/8" Planer Blade, 2/pk (793019-3)
- MAKITA Concrete Surface Planer with Dust Ext 7 (GA9060RX3)
- MAKITA 6-3/4" Planer (1806B)
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- JET Helical Style Bench Top Planer, JWP-13BT (JWP-13BT)
- Makita Finishing Tools